missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Multi-Channel Cassettes
For use with Heidolph Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 Peristaltic Pumps
$1,095.30 - $1,137.54
Specifications
| For Use With | Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 |
|---|---|
| Type | Multi-Channel Cassette |
| Catalog Number | Mfr. No. | Flow Rate | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Price | Quantity & Availability | |||||
|
361028069
|
Heidolph™
036150490 |
0.005 to 37 mL/min. |
Each for $1,137.54
|
|
|||||
|
13889888
|
Heidolph™
036150500 |
0.24 to 27 mL/min |
Each for $1,095.30
|
|
|||||
|
13889889
|
Heidolph™
036150510 |
1 to 364 mL/min |
Each for $1,137.54
|
|
|||||
Description
- Setting screws adjust roller contact pressure
- Cassettes are easily changed - even while pumping
- All cassettes accept different tube materials and sizes (contact Fisher Support for details)
Cassette small
- Flow rates from 0.005 to 37 mL/min.
- Suitable for tubes with 0.9 mm wall thickness
- Tube diameters available: 0.2, 0.5, 0.9, 1.4, and 2.8 mm
- Two-Stop Tubing (40 cm) required to operate
- Stoppers secure tube in place
- Couplings and tube extensions allow extra hose length in 1m increments
- Combinations: C 4 multi-channel pump head: max. 4 cassettes small; C 12 multi-channel pump head: max. 12 cassettes small
- Flow rates from 0.24 to 27 mL/min.
- Suitable for tubes with 1.6 mm wall thickness
- Tube diameters available: 0.8 and 1.7mm
- Tube available in requested sizes
- Combinations: C 8 multi-channel pump head: max. 8 cassettes medium
- Flow rates from 1 to 364 mL/min.
- Suitable for tubes with 1.6 mm wall thickness
- Tube diameters available: 1.7, 3.1, 4.8, and 6.4 mm
- Tube available in requested sizes
- Combinations: C 8 multi-channel pump head: max. 4 cassettes large
Specifications
| Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 | |
| Multi-Channel Cassette |