missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Promax Reciprocating Platform Shakers

Catalog No. 13878456
Change view
Click to view available options
Speed Range:
20 to 400 rpm
30 to 250 rpm
Model:
Promax 1020
Promax 2020
Controller Type:
Digital
Load Bearing Capacity (Metric):
5 kg
10 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range Model Controller Type Load Bearing Capacity (Metric)
13878456 30 to 250 rpm Promax 1020 Digital 5 kg
13878457 20 to 400 rpm Promax 2020 Digital 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13878456 Supplier Heidolph™ Supplier No. 036130220

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed especially for phase separations using separatory funnels or applications that require reciprocating motion

Wide range of accessories, attachments and clamps for separatory funnels available

  • Two sizes for varying load sizes
  • Set and continuously adjust the variable speed on the digital display
  • Process timer allows for unattended operation
  • Acoustic alarm will sound and the operation will stop when timing is completed

Promax 1020

  • Medium-sized model
  • Load capacity: 5 kg
  • Stoke length: 32mm
  • Speed: 30 to 250 rpm
  • Suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65°C
  • Digital timer (1 to 999 minutes)
Promax 2020
  • Large-sized model
  • Load capacity: 10kg
  • Stoke length: 20mm
  • Speed: 20 to 400 rpm
  • Analog timer (1 to 120 minutes)

Order Info

Accessories and 220V options available

Specifications

Orbit 32 mm
Load Bearing Capacity (Metric) 5 kg
Speed Range 30 to 250 rpm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Temperature Range (Metric) 65°C
Temperature Range (English) 149°F
Frequency 50/60 Hz
Depth (English) 14.8 in.
Depth (Metric) 37.5 cm
Height (English) 4.92 in.
Height (Metric) 12.5 cm
Length (English) Stroke 12.5 in.
Length (Metric) Stroke 32 cm
Width (Metric) 32 cm
Shipping Weight (English) 17.6 lb.
Shipping Weight (Metric) 8 kg
Controller Type Digital
Model Promax 1020
Display LED
For Use With (Application) Phase Separations Using Separatory Funnels/Applications That Require Reciprocating Motion
Humidity Range 80% at/below 31°C, decreasing linearly at/below max 50% for 32°C to 40°C
Motor Type EC-motor
Timer Range 1 to 999 min.
Show More Show Less