missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Jacketed Process Reaction Vessel Kits

Catalog No. 13890003
Change view
Click to view available options
Volume (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Vessel Type:
Single Jacketed
Vacuum Jacketed
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Vessel Type
13890003 100 mL Single Jacketed
13890004 100 mL Vacuum Jacketed
13890005 250 mL Single Jacketed
13890007 500 mL Single Jacketed
13890006 250 mL Vacuum Jacketed
13890008 500 mL Vacuum Jacketed
13890010 1000 mL Vacuum Jacketed
13890009 1000 mL Single Jacketed
13890011 2000 mL Single Jacketed
13890012 2000 mL Vacuum Jacketed
13890014 5000 mL Vacuum Jacketed
13890013 5000 mL Single Jacketed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13890003 Supplier Heidolph™ Supplier No. 015952350

Includes

Process vessel, turbine stirrer paddle, PTFE Pt100 temp probe (w/Lemo plug for connection to the thermoregulator) and PTFE Temperature probe adapter

Radleys jacketed process vessel kits for use with Reactor-Ready™ and Reactor-Ready™ Duo lab reactors

  • These cost effective vessel kits include the vessel and accessories you need to get started.
  • The Pt100 probe and turbine stirrer included in each kit are matched to the vessel size.
  • Each vessel kit includes reaction vessel, PTFE turbine stirrer, side arm couplings, Pt100 PTFE temperature probe with LEMO connector, and PTFE temperature probe adapter.
  • Process Vessels - mimic the geometry of plant scale reactors
  • Process vessels feature a 1.25 to 1 ratio of internal height to internal diameter, with dish-shaped bottom

Specifications

Volume (Metric) 100 mL
For Use With (Equipment) Reactor-Ready™ and Reactor-Ready&Trade; Duo Lab Reactors
Includes Process vessel, turbine stirrer paddle, PTFE Pt100 temp probe (w/Lemo plug for connection to the thermoregulator) and PTFE Temperature probe adapter
Max. Temperature (English) 446°F
Vessel Type Single Jacketed