missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Spiders
Description
- Processes multiple samples at the same time
- Choice of models: NS 14.5 spider with 6, 12 or 20 distillation sleeves (20 mL) or NS 24 spider with 5 flasks (50 or 100 mL)
- Available in NS 24/40 or 29/32 joint size
Specifications
Specifications
| Type | Spider Flasks |
| For Use With (Equipment) | Hei-VAP Rotary Evaporator |
| Holds | 5 x 50 mL Flasks |
| Standard Taper Joint Side | 24/40 |
| Taper | NS 24 |
| Volume (Metric) | 50 mL |