missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Evaporating Cylinders

Catalog No. 13878700
Change view
Click to view available options
Volume (Metric):
150 mL
500 mL
Taper:
24/40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Taper
13878700 500 mL 24/40
13878698 150 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13878700 Supplier Heidolph™ Supplier No. 036302430

For use with Heidolph Hei-VAP series rotary evaporators

  • Cylinder shape allows for easier access to material
  • Available in 500 mL volume for 150 mL filling capacity or 1500 mL volume for 500 mL filling capacity
  • Choice of NS 24/40 or NS 29/32 joint size

Specifications

Type Evaporating Cylinder
For Use With (Equipment) Hei-VAP Rotary Evaporator
Taper 24/40
Volume (Metric) 500 mL