missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAC Vacuum Pump

Catalog No. 13889353
Change view
Click to view available options
Flow Rate:
24 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13889353 24 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889353 Supplier Heidolph™ Supplier No. 036306570

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For all Heidolph Hei-VAP models

Standard vacuum pumps can be controlled manually or via valve operated vacuum controllers. The Hei-VAC Pump is a valve-regulated vacuum pump.

  • Two-stage diaphragm pump made from chemical-resistant material
  • For an ultimate vacuum of 2mbar and flow rate of 24 L/min
  • Suction Capacity (m3/h): 1.3
  • Ultimate Vacuum (mbar): 2
  • Power input (W): 80
  • Weight (kg): 7.1
  • Dimensions (L × W × H) (mm): 326 × 143 × 175

Specifications

Flow Rate 24 L/min.
For Use With (Equipment) Heidolph Hei-VAP precision rotary evaporators as well as other laboratory processes and equipment which require vacuum pressure
Voltage 115 V