missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-TORQUE Series Laboratory Overhead Stirrer

Catalog No. 13880455
Change view
Click to view available options
Model:
Expert 100
Expert 200
Expert 400
Ultimate 100- USB
Ultimate 200- USB
Ultimate 400- USB
No. of Speed Gears:
1
2
Capacity:
50 L
100 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model No. of Speed Gears Capacity
13880455 Ultimate 400- USB 2 100 L
13880450 Expert 100 1 50 L
13880451 Expert 200 1 50 L
13880452 Expert 400 2 100 L
13880453 Ultimate 100- USB 1 50 L
13880454 Ultimate 200- USB 1 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13880455 Supplier Heidolph™ Supplier No. 036093150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Hei-TORQUE Overhead Stirrer line can accomplish the most demanding tasks while providing the highest safety and increased performance life. All units are designed for continuous 24-hour operation - including difficult high viscosity application or polymer research.

  • Constant speed even under changing loads
  • Safe start and stop of operation via slide touch panel to avoid unintended stirring
  • Noise level: below 50 db
  • Sealed housing with high protection class IP 54
  • Overtemperature sensor prevents heat up situations
  • Sealed panel made of glass and magnetic smart knob
  • Unique quick chuck for ease of changing impellers
Model Specific Features:

Hei-TORQUE Expert Model:
  • Indication of torque tendencies to monitor viscosity changes
  • Digital 2.4 in. display for ease of operation
  • Ideal for standard stirring tasks
  • Designed to mix and disperse media that require non-reproducible results in high viscosity applications
Hei-TORQUE Ultimate Model:
  • Accurate torque indication shows any viscosity changes
  • Digital 3.2 in. display for ease of operation:
  • Allows for pre-programmed profiles and saves in memory
  • Interval operation
  • Watch rpm and torque graph life
  • Timer / Countdown / Real time settings
  • USB and RS 232 interface to save all process data in digital file
  • Ideal for demanding tasks which have to be reproducible and documentable
  • Additional features and operation modes allows for perfect adjustment for individual application
  • Including free Hei-Control software for dependable automation of all processes. Control up to four devices simultaneously.

Specifications

Speed 10 to 400 rpm (Gear I), 200 to 2000 rpm (Gear II)
Capacity 100 L
Display Digital
Voltage 115 V
Diameter (Metric) Shaft 2.5 to 10.5 mm
Height (English) 13.8 in.
Height (Metric) 350 mm
Length (English) 9.7 in.
Length (Metric) 247 mm
Width (English) 3.6 in.
Width (Metric) 93 mm
Description Overhead Stirrer
Model Ultimate 400- USB
No. of Speed Gears 2
Protection Class IP54
Temperature Range (Metric) 5°C to 31°C at 80% rel. humidity, 32°C to 40°C linearly increasing to 50% relative humidity
Torque 400 Ncm
Viscosity 250,000 mPas
Weight (English) 11.7 lb.
Weight (Metric) 5.3 kg
Show More Show Less