missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Series Laboratory Overhead Stirrer
The Hei-TORQUE Overhead Stirrer line can accomplish the most demanding tasks while providing the highest safety and increased performance life. All units are designed for continuous 24-hour operation - including difficult high viscosity application or polymer research.
Supplier: Heidolph™ 036093090
Description
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Noise level: below 50 db
- Sealed housing with high protection class IP 54
- Overtemperature sensor prevents heat up situations
- Sealed panel made of glass and magnetic smart knob
- Unique quick chuck for ease of changing impellers
Hei-TORQUE Expert Model:
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Ideal for standard stirring tasks
- Designed to mix and disperse media that require non-reproducible results in high viscosity applications
- Accurate torque indication shows any viscosity changes
- Digital 3.2 in. display for ease of operation:
- Allows for pre-programmed profiles and saves in memory
- Interval operation
- Watch rpm and torque graph life
- Timer / Countdown / Real time settings
- USB and RS 232 interface to save all process data in digital file
- Ideal for demanding tasks which have to be reproducible and documentable
- Additional features and operation modes allows for perfect adjustment for individual application
- Including free Hei-Control software for dependable automation of all processes. Control up to four devices simultaneously.
Chemical Identifiers
| Digital | |
| 2.5 to 10.5 mm | |
| 350 mm | |
| 247 mm | |
| IP54 |
| 115 V | |
| 13.8 in. | |
| 9.7 in. | |
| Overhead Stirrer |
Specifications
| 10 to 2000 rpm | |
| Digital | |
| 2.5 to 10.5 mm | |
| 350 mm | |
| 247 mm | |
| 86 mm | |
| Ultimate 100- USB | |
| IP54 | |
| 100 Ncm | |
| 9.7 lb. |
| 50 L | |
| 115 V | |
| 13.8 in. | |
| 9.7 in. | |
| 3.38 in. | |
| Overhead Stirrer | |
| 1 | |
| 5°C to 31°C at 80% rel. humidity, 32°C to 40°C linearly decreasing to 50% relative humidity | |
| 60,000 mPas | |
| 4.4 kg |