missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Heat-On™ Multi-Well Holder Insert
GREENER_CHOICE

Catalog No. 05404173
Change view
Click to view available options
Coating:
Anodized
Fluoropolymer
Holds:
10 mL Flasks
100 mL Flasks
150 mL Flasks
25 mL Flasks
4 x 20 mm Tubes
4 x 24 mm Tubes
50 mL Flasks
8 x 16 mm Tubes
25 mL
150 mL
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating Holds
05404173 Anodized 10 mL Flasks
05404157 Fluoropolymer 10 mL Flasks
05404174 - 25 mL
05404158 Fluoropolymer 25 mL Flasks
05404175 Anodized 50 mL Flasks
05404159 Fluoropolymer 50 mL Flasks
05404160 Fluoropolymer 100 mL Flasks
05404177 - 150 mL
05404161 Fluoropolymer 150 mL Flasks
05404184 Anodized 4 x 20 mm Tubes
05404168 Fluoropolymer 4 x 20 mm Tubes
05404185 Anodized 4 x 24 mm Tubes
05404169 Fluoropolymer 4 x 24 mm Tubes
05404183 Anodized 8 x 16 mm Tubes
05404167 Fluoropolymer 8 x 16 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 05404173 Supplier Heidolph™ Supplier No. 015882170

Insert for Heidolph Heat-On Multi-Well Holders when used with Hei-PLATE magnetic stirring hotplates.

  • Inserts are available for 10 mL, 25 mL, 50 mL, 100 mL and 150 mL flasks
  • Flask inserts also feature cut-away sides for use with two or three neck flasks
  • Multi-tube inserts are available for 16 mm, 20 mm, and 24 mm tubes
  • Available with fluoropolymer coating or anodized finish

Specifications

For Use With (Equipment) Multi-Well Holder, Hei Series Hotplate
Holds 10 mL Flasks
Type Heat-On Insert
Coating Anodized