missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Heat-On™ Heat-On Block

Description
Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.
- Fit precisely to every flask ensuring maximum surface contact and fast heat transfer.
- Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents.
- High temperature range provides unlimited safety for applications up to 260°C.
- Unique PTFE coating allows for superior chemical resistance - providing many years of service life.
- Provides precise temperature control.
- 1000 mL of water heats up to 66% faster than conventional oil baths.
- 150 mL of water boils in less than 11 minutes.
Specifications
Specifications
| Capacity (English) | 169 oz. |
| Capacity (Metric) | 5000 mL |
| For Use With (Equipment) | Hei Series Magnetic Stirrer |
| Type | Heat Block |
| Coating | Anodized |
| Material | Aluminum |