missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Heat-On™ Heat-On Block
GREENER_CHOICE

The Heat-On™ Heat-On Block is for use with Heidolph Hei-PLATE magnetic stirrer.

Supplier:  Heidolph™ 015882260

 View more versions of this product

Catalog No. 05404182


Only null left

Description

Description

Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.

  • Fit precisely to every flask ensuring maximum surface contact and fast heat transfer.
  • Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents.
  • High temperature range provides unlimited safety for applications up to 260°C.
  • Unique PTFE coating allows for superior chemical resistance - providing many years of service life.
  • Provides precise temperature control.
  • 1000 mL of water heats up to 66% faster than conventional oil baths.
  • 150 mL of water boils in less than 11 minutes.
Specifications

Specifications

101.4 oz.
Hei Series Magnetic Stirrer
Anodized
3000 mL
Heat Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions