missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Glassware for Hei-VAP
For use with Hei-Vap. 13-878-724 is Heidolph 20mL capacty Single Tubes. 13-878-587 is Heidolph Inlet Pipe.
$483.94
Specifications
| Material | Glass |
|---|---|
| For Use With | Hei-VAP |
| Product Line | Glassware for Hei-VAP |
| Product Type | Inlet Tube |
Description
- Glassware set includes one 1000mL evaporating flask and one 1000mL receiving flask
- All glassware sets feature GL 10 thread; the inlet tube can be connected with a threaded fitting
- All glassware sets are also available with transparent plastic halar coating for G5B and abcite coating for G1B/G3B/G6B
- Glassware sets G3 and G6 allow for the automated distillation program AUTOaccurate
Specifications
| Glass | |
| Hei-VAP | |
| Glassware for Hei-VAP | |
| Inlet Tube |