missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Bottle Attachments for Overhead Shakers
Accessory for Reax 20/4, 20/8, and 20/12 overhead shakers
$311.22 - $311.22
Specifications
| Product Type | Bottle Attachment |
|---|---|
| For Use With (Equipment) | Reax 20/4, 20/8 and 20/12 Overhead Shakers |
| No. of Positions | 4 |
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|
13-889-801
|
Heidolph™
036303500 |
1 L |
Each for $311.22
|
|
|||||
Description
- Allows for use of four 0.5L and 1L bottles (set of 4)
Specifications
| Bottle Attachment | |
| Reax 20/4, 20/8 and 20/12 Overhead Shakers | |
| 4 |