missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Ultimate Rotary Evaporator
Heidolph™ Hei-VAP Ultimate Evaporator allows precise setting of rotation speed and heating bath temperature on the 7 in. digital touch display or for quick access during an active process, directly via the knobs on the operating panel.
$16,578.87 - $21,971.48
Specifications
| Height (Metric) | 887 mm G3 Glassware, 920 mm G3 XL Glassware |
|---|---|
| Length (Metric) | 739 mm |
| Voltage | 115 V |
| Capacity (Metric) | 5 L Evaporating Flask, 4.5 L Bath |
| Speed | 10 to 280 rpm |
| Catalog Number | Mfr. No. | Condenser Type | Glassware Assembly Type | Model | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Condenser Type | Glassware Assembly Type | Model | Price | Quantity & Availability | |||
|
036041045
|
Heidolph™
036041045 |
Diagonal Condenser | Coated G1 diagonal glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041055
|
Heidolph™
036041055 |
Diagonal Condenser | Coated G1 diagonal glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041040
|
Heidolph™
036041040 |
Diagonal Condenser | G1 diagonal glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041050
|
Heidolph™
036041050 |
Diagonal Condenser | G1 diagonal glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041048
|
Heidolph™
036041048 |
Dry Ice Condenser | Coated G5 dry ice condenser | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041058
|
Heidolph™
036041058 |
Dry Ice Condenser | Coated G5 dry ice condenser | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041043
|
Heidolph™
036041043 |
Dry Ice Condenser | G5 dry ice condenser | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041053
|
Heidolph™
036041053 |
Dry Ice Condenser | G5 dry ice condenser | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041049
|
Heidolph™
036041049 |
Reflux | Coated G6 vertical condenser | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041059
|
Heidolph™
036041059 |
Reflux | Coated G6 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041044
|
Heidolph™
036041044 |
Reflux | G6 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041054
|
Heidolph™
036041054 |
Reflux | G6 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041046
|
Heidolph™
036041046 |
Vertical | Coated G3 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041056
|
Heidolph™
036041056 |
Vertical | Coated G3 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041041
|
Heidolph™
036041041 |
Vertical | G3 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041051
|
Heidolph™
036041051 |
Vertical | G3 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041047
|
Heidolph™
036041047 |
Vertical XL | Coated G3 XL vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041057
|
Heidolph™
036041057 |
Vertical XL | Coated G3 XL vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041042
|
Heidolph™
036041042 |
Vertical XL | G3 XL vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041052
|
Heidolph™
036041052 |
Vertical XL | G3 XL vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Central operating panel with 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Clear display of all values
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- Expandable solvent library. Transfer favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
- Direct access to two favorites on the start screen
- USB and Micro SD interfaces plus LAN / RS 232 interfaces
- Optional display of vapor temperature
- Subsequent upgrade to Ultimate Control possible, including vacuum and chiller control
Specifications
| 887 mm G3 Glassware, 920 mm G3 XL Glassware | |
| 115 V | |
| 10 to 280 rpm | |
| 7 in. LCD Color Graphic Display | |
| 1400 w | |
| Stainless Steel V4A Bath | |
| Rotary Evaporator | |
| Yes |
| 739 mm | |
| 5 L Evaporating Flask, 4.5 L Bath | |
| 20°C to 210°C | |
| Glassware set, Rotary evaporator | |
| 115 V | |
| ±1°C | |
| 50/60 Hz |