missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Ultimate Control Rotary Evaporator

Heidolph™ Hei-VAP Ultimate Control Evaporator allows precise setting of rotation speed and heating bath temperature on the 7 in. digital touch display or, for quick access during an active process, directly via the knobs on the operating panel.

Supplier:  Heidolph™ 036041069

 View more versions of this product

Catalog No. 036041069

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Central operating panel with 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Clear display of all values
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • Expandable solvent library. Transfer favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
  • Direct access to two favorites on the start screen
  • USB and Micro SD interfaces plus LAN / RS 232 interfaces
  • Optional display of vapor temperature
  • Includes vacuum and chiller control
Specifications

Chemical Identifiers

739 mm
5 L Evaporating Flask, 4.5 L Bath
20°C to 210°C
1400 w
Stainless Steel V4A Bath
Rotary Evaporator
Yes
115 V
10 to 280 rpm
Glassware set, Rotary evaporator
115 V
±1°C
50/60 Hz

Specifications

739 mm
532 mm
10 to 280 rpm
7 in. LCD Color Graphic Display
1400 w
Reflux
Stainless Steel V4A Bath
Rotary Evaporator
Hand Lift
115 V
5 L Evaporating Flask, 4.5 L Bath
20°C to 210°C
Glassware set, Rotary evaporator
115 V
Coated G6 vertical glassware
±1°C
50/60 Hz
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions