missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Expert Rotary Evaporator
Heidolph™ Hei-VAP Expert Evaporator allows precise setting of rotation speed and heating bath temperature on the 5 in. digital touch display or, for quick access during an active process, directly via the knobs on the operating panel.
Supplier: Heidolph™ 036041007
Description
- Central operating panel with 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Clear display of all values
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- Expandable solvent library. Transfer favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
- Direct access to two favorites on the start screen
- USB and Micro SD interfaces
- Optional display of vapor temperature
- Subsequent upgrade to Expert Control possible, including vacuum and chiller control
Chemical Identifiers
| 887 mm G3 Glassware, 920 mm G3 XL Glassware | |
| 115 V | |
| 10 to 280 rpm | |
| 5 in. LCD Color Graphic Display | |
| 1400 w | |
| Stainless Steel V4A Bath | |
| Rotary Evaporator | |
| Yes |
| 739 mm | |
| 5 L Evaporating Flask, 4.5 L Bath | |
| 20°C to 210°C | |
| Glassware set, Rotary evaporator | |
| 115 V | |
| ±1°C | |
| 50/60 Hz |
Specifications
| 887 mm G3 Glassware, 920 mm G3 XL Glassware | |
| 115 V | |
| 5 L Evaporating Flask, 4.5 L Bath | |
| 20°C to 210°C | |
| Glassware set, Rotary evaporator | |
| 115 V | |
| Coated G3 XL vertical glassware | |
| ±1°C | |
| 50/60 Hz | |
| Yes |
| 739 mm | |
| 532 mm | |
| 10 to 280 rpm | |
| 5 in. LCD Color Graphic Display | |
| 1400 w | |
| Vertical XL | |
| Stainless Steel V4A Bath | |
| Rotary Evaporator | |
| Hand Lift |