missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Expert Rotary Evaporator
Description
- Central operating panel with 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Clear display of all values
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- Expandable solvent library. Transfer favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
- Direct access to two favorites on the start screen
- USB and Micro SD interfaces
- Optional display of vapor temperature
- Subsequent upgrade to Expert Control possible, including vacuum and chiller control
Specifications
Specifications
| Height (Metric) | 887 mm G3 Glassware, 920 mm G3 XL Glassware |
| Length (Metric) | 739 mm |
| Voltage | 115 V |
| Width (Metric) | 532 mm |
| Capacity (Metric) | 5 L Evaporating Flask, 4.5 L Bath |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 210°C |
| Display | 5 in. LCD Color Graphic Display |
| Includes | Glassware set, Rotary evaporator |
| Wattage | 1400 w |
| Show More |