missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Expert Control Rotary Evaporator
Heidolph™ Hei-VAP Expert Control Evaporator allows precise setting of rotation speed and heating bath temperature on the 5 in. digital touch display or, for quick access during an active process, directly via the knobs on the operating panel.
Specifications
| Length (Metric) | 739 mm |
|---|---|
| Voltage | 115 V |
| Capacity (Metric) | 5 L Evaporating Flask, 4.5 L Bath |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 210°C |
| Catalog Number | Mfr. No. | Condenser Type | Glassware Assembly Type | Model | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Condenser Type | Glassware Assembly Type | Model | Price | Quantity & Availability | |||
|
036041025
|
Heidolph™
036041025 |
Diagonal Condenser | Coated G1 diagonal glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041035
|
Heidolph™
036041035 |
Diagonal Condenser | Coated G1 diagonal glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041020
|
Heidolph™
036041020 |
Diagonal Condenser | G1 diagonal glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041030
|
Heidolph™
036041030 |
Diagonal Condenser | G1 diagonal glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041028
|
Heidolph™
036041028 |
Dry Ice Condenser | Coated G5 dry ice condenser | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041038
|
Heidolph™
036041038 |
Dry Ice Condenser | Coated G5 dry ice condenser | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041023
|
Heidolph™
036041023 |
Dry Ice Condenser | G5 dry ice condenser | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041033
|
Heidolph™
036041033 |
Dry Ice Condenser | G5 dry ice condenser | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041029
|
Heidolph™
036041029 |
Reflux | Coated G6 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041039
|
Heidolph™
036041039 |
Reflux | Coated G6 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041024
|
Heidolph™
036041024 |
Reflux | G6 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041034
|
Heidolph™
036041034 |
Reflux | G6 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041026
|
Heidolph™
036041026 |
Vertical | Coated G3 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041036
|
Heidolph™
036041036 |
Vertical | Coated G3 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041021
|
Heidolph™
036041021 |
Vertical | G3 vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041031
|
Heidolph™
036041031 |
Vertical | G3 vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041027
|
Heidolph™
036041027 |
Vertical XL | Coated G3 XL vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041037
|
Heidolph™
036041037 |
Vertical XL | Coated G3 XL vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041022
|
Heidolph™
036041022 |
Vertical XL | G3 XL vertical glassware | Hand Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
036041032
|
Heidolph™
036041032 |
Vertical XL | G3 XL vertical glassware | Motor Lift |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Central operating panel with 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Clear display of all values
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- Expandable solvent library. Transfer favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
- Direct access to two favorites on the start screen
- USB and Micro SD interfaces
- Optional display of vapor temperature
- Includes vacuum and chiller control
Specifications
| 739 mm | |
| 5 L Evaporating Flask, 4.5 L Bath | |
| 20°C to 210°C | |
| Glassware set, Rotary evaporator | |
| 115 V | |
| ±1°C | |
| 50/60 Hz |
| 115 V | |
| 10 to 280 rpm | |
| 5 in. LCD Color Graphic Display | |
| 1400 w | |
| Stainless Steel V4A Bath | |
| Rotary Evaporator | |
| Yes |