missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-SHAKE Test Tube Attachment with 20 Positions

Test tube attachment for Hei-SHAKE Orbital Core platform shaker.

Supplier:  Heidolph™ 036213739

Catalog No. 12100029


Only null left

Description

Description

Attachment or rack for holding 20 test tubes with a diameter of 17 - 20 mm.

  • Material: electro-polished stainless steel
  • Characteristics: autoclavable and dishwasher safe; angle adjustment up to 90° attachment without foot part can be used as table frame

This attachment is an optional accessory, must be ordered separately with the base 12-100-026.

Specifications

Specifications

Autoclavable
Test Tubes
20
No
12 - 16 mm test tubes
1
Silver
Electro-polished Stainless Steel
Rectangular
Non-sterile
Test Tube Holder
10 x 2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions