missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-SHAKE Test Tube Attachment with 12 Positions

Catalog No. 12100035
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
12100035 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12100035 Supplier Heidolph™ Supplier No. 036213740
Only null left

Test tube attachment for Hei-SHAKE Orbital Core platform shaker.

Attachment or rack for holding 12 test tubes with a diameter of 30 mm.

  • Material: electro-polished stainless steel
  • Characteristics: autoclavable and dishwasher safe; angle adjustment up to 90° attachment without foot part can be used as table frame

This attachment is an optional accessory, must be ordered separately with the base 12-100-026.

Specifications

Autoclavable Autoclavable
Color Silver
Holds Test Tubes
Material Electro-polished Stainless Steel
Positions 12
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 30 mm test tubes
Product Type Test Tube Holder
Shelves 1
Array 6 x 2
Show More Show Less