missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-SHAKE Flat Rubber Mat 2000
Description
Non-slip, flat rubber mat to be placed on the integrated shaker's platform and optionally on the perforated platform 2000, e.g. for the multi-tier attachment 2000.
- Material: EPDM
- Characteristics: high resistance to temperatures up to 134°C, acids and alkalis; autoclavable
Specifications
Specifications
| Product Type | Rubber Mat |
| Material | EPDM |
| Depth (English) | 13.39 in. |
| Depth (Metric) | 340 mm |
| Width (English) | 15.35 in. |
| Width (Metric) | 390 mm |
| Weight (English) | 6.61 lb. |
| Weight (Metric) | 3 kg |
| Color | Black |
| For Use With (Application) | Hei-SHAKE platform |
| Show More |