missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-SHAKE Centrifuge Tube Attachment with 14 Positions

Catalog No. 12100030
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
12100030 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12100030 Supplier Heidolph™ Supplier No. 036213736

Centrifuge tube attachment for Hei-SHAKE Orbital Core platform shaker.

Attachment or rack for holding 14 test tubes such as Falcon 15 mL.

  • Material: stainless steel (frame) / polyoxymethylene (inner part)
  • Characteristics: autoclavable up to 121°C and dishwasher safe; angle adjustment up to 90° attachment without foot part can be used as table frame

This attachment is an optional accessory, must be ordered separately with the base 12-100-026.

Specifications

Autoclavable Autoclavable
Color Silver
Holds Centrifuge Tubes
Material Stainless Steel (Frame), POM (Inner)
Positions 14
Shape Rectangular
Stackable No
Sterility Sterile
For Use With (Equipment) 15 mL centrifuge tubes
Product Type Centrifuge Tube Rack
Shelves 1
Array 7 x 2
Show More Show Less