missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core Magnetic Stirring Hotplate

Heidolph™ Hei-PLATE Mix 'n' Heat Core Stirring Hotplate provides smooth and powerful stirring for simple stir and heat applications without display. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.

Supplier:  Heidolph™ 036110272

 View more versions of this product

Catalog No. 01549771


Only null left

Description

Description

Description:

  • Hotplate reaches a maximum temperature of 300°C
  • For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
  • Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
  • Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
  • Kera-Disk top plate- fast heat-up times and chemical resistance
  • Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
  • Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
  • Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
  • Sealed Housing- guarantees extended performance life and reduced maintenance
  • Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
  • Protection of all mechanical and electronic components against aggressive environmental conditions
  • This results in an increased lifespan due to reduced maintenance and repair cost
  • Industry leading 10 year warranty
  • Hei-PLATE Mix 'n' Heat Core
    • For simple stir and heat applications without display. Analog speed setting
    • Upgrade this magnetic stirrer with the optional EKT Hei-Con temperature sensor for precise temperature control, overshoot protection and reproducible results
Specifications

Chemical Identifiers

Ceramic-coated Aluminum
Die-Cast Aluminum Housing
Hei-PLATE Mix 'n' Heat Core
572°F
US
20 L
Analog
9 lb.
115 V, 60 Hz
300°C
Round
1
CE, NRTL

Specifications

Ceramic-coated Aluminum
EKT-Hei-Con, Clamping System, Protective Cover
9 lb.
Die-Cast Aluminum Housing
Hei-PLATE Mix 'n' Heat Core
145 mm dia.
300°C
8 in.
30 cm
12 in.
9 lb.
Magnetic Stirring Hotplate
25 kg
1
100 to 1400 rpm
46 x 30 x 20 cm (18 x 12 x 8 in.)
Analog
145 mm
115 V
Sealed, fireproof die-cast aluminum housing, two independent safety circuits which switch off heating in an overtemperature situation, residual heat indicator
4 kg
115 V, 60 Hz
18 in.
20 cm
572°F
60 Hz
46 cm
800 W
4 kg
Round
US
20 L
10 Years
CE, NRTL
145 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions