missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Magnetic Stirring Hotplate
Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Stirring Hotplate provides smooth and powerful stirring with precise temperature control. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.
Supplier: Heidolph™ 036110273
Description
- Hotplate reaches a maximum temperature of 300°C
- For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
- Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
- Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
- Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
- Kera-Disk top plate- fast heat-up times and chemical resistance
- Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
- Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
- Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
- Sealed Housing- guarantees extended performance life and reduced maintenance
- Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
- Protection of all mechanical and electronic components against aggressive environmental conditions
- This results in an increased lifespan due to reduced maintenance and repair cost
- Industry leading 10 year warranty
- Hei-PLATE Mix 'n' Heat Core+
- For high requirements and reproducible results
- Features a digital display and allows for easy setting and monitoring of values in the illuminated readout
- Digital speed setting
- Package includes a PT1000 temperature sensor for precise temperature control, overshoot protection and reproducible results
Chemical Identifiers
| Ceramic-coated Aluminum | |
| 115 V, 60 Hz | |
| 101 mm | |
| 572°F | |
| 50/60 Hz | |
| 299 mm | |
| 600 W | |
| 3 kg | |
| 20 L | |
| 1 | |
| 10 Year Warranty | |
| CE, NRTL | |
| 100 to 1400 rpm |
| Die-Cast Aluminum Housing | |
| 11.77 in. | |
| 300°C | |
| 3.98 in. | |
| 168 mm | |
| 6.61 in. | |
| 6.6 lb. | |
| Round | |
| US | |
| 20 L | |
| 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.) | |
| Digital |
Specifications
| Ceramic-coated Aluminum | |
| Mix 'n' Heat Core+ Magnetic Stirring Hotplate Package including PT1000 temperature sensor, clamping system and protective cover - 145 mm | |
| 12 lb. | |
| Die-Cast Aluminum Housing | |
| Mix 'n' Heat Core+, PT1000, Clamp | |
| 145 mm dia. | |
| 300°C | |
| 3.98 in. | |
| 168 mm | |
| 6.61 in. | |
| 6.6 lb. | |
| Magnetic Stirring Hotplate | |
| 20 L | |
| 1 | |
| 5.7 x 5.7 in. | |
| 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.) | |
| Digital | |
| 145 mm |
| 100 V | |
| PT1000 Temperature Sensor, Clamping System, Protective Cover, Operating Instructions and Power Cord | |
| 5.44 kg | |
| 115 V, 60 Hz | |
| 11.77 in. | |
| 101 mm | |
| 572°F | |
| 50/60 Hz | |
| 299 mm | |
| 600 W | |
| 3 kg | |
| Round | |
| US | |
| 20 L | |
| 10 Year Warranty | |
| CE, NRTL | |
| 145 mm | |
| 100 to 1400 rpm |