missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Magnetic Stirring Hotplate

Catalog No. 02544149
Change view
Click to view available options
Model:
Mix 'n' Heat Core+
Mix 'n' Heat Core+, PT1000
Mix 'n' Heat Core+, PT1000, Clamp
Diameter (Metric):
135 mm
145 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (Metric)
02544149 Mix 'n' Heat Core+, PT1000, Clamp 135 mm
02544151 Mix 'n' Heat Core+, PT1000, Clamp 145 mm
02544148 Mix 'n' Heat Core+ 135 mm
13880267 Mix 'n' Heat Core+ 145 mm
02544150 Mix 'n' Heat Core+, PT1000 135 mm
02544152 Mix 'n' Heat Core+, PT1000 145 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02544149 Supplier Heidolph™ Supplier No. 036110263

Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Stirring Hotplate provides smooth and powerful stirring with precise temperature control. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.

  • Hotplate reaches a maximum temperature of 300°C
  • For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
  • Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
  • Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
  • Kera-Disk top plate- fast heat-up times and chemical resistance
  • Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
  • Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
  • Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
  • Sealed Housing- guarantees extended performance life and reduced maintenance
  • Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
  • Protection of all mechanical and electronic components against aggressive environmental conditions
  • This results in an increased lifespan due to reduced maintenance and repair cost
  • Industry leading 10 year warranty
  • Hei-PLATE Mix 'n' Heat Core+
    • For high requirements and reproducible results
    • Features a digital display and allows for easy setting and monitoring of values in the illuminated readout
    • Digital speed setting
    • Package includes a PT1000 temperature sensor for precise temperature control, overshoot protection and reproducible results

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 100 V
Description Mix 'n' Heat Core+ Magnetic Stirring Hotplate Package including PT1000 temperature sensor, clamping system and protective cover - 135 mm
Includes PT1000 Temperature Sensor, Clamping System, Protective Cover, Operating Instructions and Power Cord
Shipping Weight (English) 12 lb.
Shipping Weight (Metric) 5.44 kg
Body Material Die-Cast Aluminum Housing
Electrical Requirements 115 V, 60 Hz
Model Mix 'n' Heat Core+, PT1000, Clamp
Length (English) 11.77 in.
Size 135 mm dia.
Height (Metric) 101 mm
Temperature (Metric) 300°C
Temperature (English) 572°F
Height (English) 3.98 in.
Frequency 50/60 Hz
Width (Metric) 168 mm
Length (Metric) 299 mm
Width (English) 6.61 in.
Wattage 600 W
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 5.3 x 5.3 in.
Warranty 10 Year Warranty
Dimensions (L x W x H) 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.)
Certifications/Compliance CE, NRTL
Display Digital
Diameter (Metric) 135 mm
Top Plate Diameter (Metric) 135 mm
Speed 100 to 1400 rpm
Show More Show Less