missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix Magnetic Stirrer Without Heating

Catalog No. p-7239921
Change view
Click to view available options
Capacity:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
13880268 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13880268 Supplier Heidolph™ Supplier No. 036110220
Only null left

Heidolph™ Hei-PLATE Mix Magnetic Stirrer is designed for gentle stirring in biology and microbiology applications without heating.

Hei-PLATE Mix 20L

  • Top plate is insulated from the motor and protects your heat-sensitive samples from any thermal damage.
  • To treat your sample gently and protect it from damage, the rotation speed ramps up slowly until it has reached the pre-programmed speed.
  • Top plate diameter of 145 mm and a speed range from 100 to 1400 rpm is ideal for quantities up to 20 L.
  • Hermetically-sealed housing prevents corrosion and increases the service life of your unit.
  • You can even work with dry ice – a robust thermal insulation prevents corrosion inside the housing which minimizes dripping of condensate on the electronic components.
  • Due to the Kera-Disk™ ceramic coating, the top plate is chemical-resistant and scratch-proof.

Hei-Mix S

  • Stir quickly and efficiently with an extended speed range up to 2200 rpm.
  • Space-saving unit for efficiently mixing sample sizes up to 5 L. Small footprint of L 140, W 126, H 80 mm only, and the top plate comes with a diameter of 104 mm.
  • Ideal for titrations due to white-colored top plate.
  • Long-lasting polyamide housing and PVDF top plate material.

Specifications

Speed 100 to 1400 rpm
Stirring Positions 1
Top Plate Material Kera-Disk Aluminum with Ceramic Coating
Capacity 20 L
Display Analog
Shape Round
Voltage 115 V
Wattage 600 W
Dimensions (L x W x H) 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.)
Heating Surface Area (English) 5.71 in.
Heating Surface Area (Metric) 145 mm
Height (English) 3.98 in.
Height (Metric) 101 mm
Length (English) 11.77 in.
Length (Metric) 299 mm
Top Plate Diameter (English) 5.71 in.
Top Plate Diameter (Metric) 145 mm
Width (English) 6.61 in.
Width (Metric) 168 mm
Electrical Requirements 115 V, 60 Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE, NRTL
Warranty and Service Offering 10 Year Warranty
Color Silver/White
Includes Operating Instructions and Power Cord
Material Die-cast aluminum housing
Model Hei-PLATE Mix 20L Magnetic Stirrer
Protection Class IP42
Temperature Range (Metric) 20°C to 300°C
Timer No
Type Magnetic Stirrer
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.08 kg
Show More Show Less