missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Ultimate Peristaltic Pump

For reproducibility while pumping and dosing

$9,374.59 - $9,701.87

Specifications

Motor Type DC
Overall Width (English) 6.53 in.
Overall Height (English) 8.85 in.
Overall Height (Metric) 22.5 cm
Electrical Requirements 115 V, 50/60 Hz
View More Specs

Products 2
Catalog Number Mfr. No. Model Flow Rate Price Quantity & Availability  
Catalog Number Mfr. No. Model Flow Rate Price Quantity & Availability  
13889875
View Documents Promotion Details
Heidolph™
036150110
Hei-FLOW Ultimate 600 1.3 to 3.9 mL/min.
Each for $9,374.59
Only null left
 
13889950
View Documents Promotion Details
Heidolph™
036150090
Hei-FLOW Ultimate 120 0.3 to 790 mL/min.
Each for $9,701.87
Only null left
 
Description

Description

Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.

  • Analog control or digital RS 232 interface with adjustable variable speed from 24 to 600rpm
  • Flow characteristic of pump head in combination with various tubing diameters is pre-programmed for accurate flow rate numbers
  • Digital readout of speed (rpm), tubing diameter, flow rate in (mL/min.), dosing volume, interval dosing, pause function
  • Electronic speed control with accuracy of ±0.5%
  • Press of the max button accelerates filling and draining of tube
  • Pump operates clockwise or counterclockwise at a push of a button
  • Individual flow volume and flow rate calibration
  • Model can be connected to an optional foot pedal remote control

Hei-FLOW Ultimate 120

  • Flow rates of 0.36 to 813 mL/min. with single-channel pump heads
  • Low speed range from 5 to 120 rpm
  • Suitable for multi-channel operation
  • Multi-channel flow rates from 0.005 to 329 mL/min.
  • Can be upgraded for multi-channel operation with a pump head adapter

Hei-FLOW Ultimate 600

  • Flow rates of 2.0 to 4056 mL/min. with single-channel pump heads
  • High speed range from 24 to 600 rpm
  • Not suitable for multi-channel operation
Specifications

Specifications

DC
8.85 in.
115 V, 50/60 Hz
50/60 Hz
6.53 in.
22.5 cm
115 V
Videos
SDS
Documents

Documents