missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Silicone
For use with Heidolph Hei-FLOW Peristaltic Pumps.
Specifications
| Certifications/Compliance | USP Class VI, FDA meets GLP, NSF |
|---|---|
| Autoclavable | Autoclavable |
| Material | Platinum-coated Silicone |
| Overall Length (Metric) | 1 m |
| For Use With | Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
|
13889812
|
Heidolph™
036303630 |
1.7 mm | 4.8 mm |
N/A
|
|
||||
Description
For Single- and Multi-Channel use (not suitable with cassette small)
Platimum-coated, for use in pharmaceuticals and biology
- Extremely smooth interior prevents bacterial growth
- Biocompatible, minimal adsorption and absorption
- Best flow properties
- High temperature stability
- Absolutely inert, softener-free
- Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white, excellent resistance to initial pressure
- Complies with the standards: USP Class VI, FDA, meets GLP and NSF
- Temperature range: -80 to +200°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
- Restriction: Not suitable for concentrated solvents, oils, acids, or dilute caustic soda; relatively high permeability to gas
- Applications: Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
| USP Class VI, FDA meets GLP, NSF | |
| Platinum-coated Silicone | |
| Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use | |
| -176°F | |
| Acids | |
| Relatively high | |
| 392°F | |
| Pump Tubing |
| Autoclavable | |
| 1 m | |
| For use in pharmaceuticals and biology | |
| -80°C | |
| Sterile | |
| Translucent White | |
| 200°C |