missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tuttnauer ™ Hei-Dro Clean 165UC Glassware Washer
Description
High disinfection thermal washer. The ultimate automated solution for washing, rinsing, disinfecting, and drying your laboratory equipment prior to sterilization.
Features:
- Large viewing window of entire washing chamber
- Lower spindle rack with 25 positions and 10 glassware holders
- Upper standard rack
- 20 preset programs (up to 20 user-created custom programs)
- Built-in water softener
- Purified water rinse
- Spray arm monitoring
- HEPA filter - HEPA-filtered forced air drying (through spindles with spindle rack)
- RS232 Port for connection to an external printer
- USB-B Port for connection to a PC
- USB-A Port for on-board datalogging
- Additional accessories, inserts, and spindles available
Specifications
Specifications
| Capacity (English) | 43.6 gal. |
| Capacity (Metric) | 165 L |
| Depth (Metric) Chamber | 59.9 cm |
| Diameter (English) Chamber | 21.7 in. |
| Depth (English) Chamber | 23.6 in. |
| Diameter (Metric) Chamber | 55.1 cm |
| Length (English) | 33.3 in. |
| Length (Metric) | 84.6 cm |
| Product Type | Sterilizer and Glassware Washer Bundle |
| Includes | 3870ELP Autoclave |
| Show More |