missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer ™ Hei-Dro Clean 165UC Glassware Washer

Catalog No. 01549770
Change view
Click to view available options
Includes:
3850ELP Autoclave
3870ELP Autoclave
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01549770 3870ELP Autoclave
01549774 3850ELP Autoclave
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01549770 Supplier Heidolph™ Tuttnauer ™ Supplier No. 023250042

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lab glassware washer to meet all your laboratory sanitizing, cleaning and drying needs. Designed for all labware such as beakers, bottles, graduated cylinders, narrow-neck glassware and other glassware such as petri dishes, funnels and test tubes.

High disinfection thermal washer. The ultimate automated solution for washing, rinsing, disinfecting, and drying your laboratory equipment prior to sterilization.

Features:

  • Large viewing window of entire washing chamber
  • Lower spindle rack with 25 positions and 10 glassware holders
  • Upper standard rack
  • 20 preset programs (up to 20 user-created custom programs)
  • Built-in water softener
  • Purified water rinse
  • Spray arm monitoring
  • HEPA filter - HEPA-filtered forced air drying (through spindles with spindle rack)
  • RS232 Port for connection to an external printer
  • USB-B Port for connection to a PC
  • USB-A Port for on-board datalogging
  • Additional accessories, inserts, and spindles available

Specifications

Capacity (English) 43.6 gal.
Capacity (Metric) 165 L
Depth (Metric) Chamber 59.9 cm
Diameter (English) Chamber 21.7 in.
Depth (English) Chamber 23.6 in.
Diameter (Metric) Chamber 55.1 cm
Length (English) 33.3 in.
Length (Metric) 84.6 cm
Product Type Sterilizer and Glassware Washer Bundle
Includes 3870ELP Autoclave
Sterility Non-sterile
Show More Show Less