missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Heavy Weight Polyester Knit Cleanroom Wipers
Description
- Made from 100% polyester fibers that provide a tough, abrasion-resistant and absorbent wipe
- Compatible with virtually any solvent or solution for cleaning and wiping
- Extremely low particle generation and chemical extractables
- Knife-cut edges
- Double bagged and vacuum cleanroom packed
- Autoclavable
- 9 x 9 in. wipes
- 150 wipes
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 9 x 9 in. |
| Show More |