missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Heavy Weight Laser Cut Polyester Cleanroom Wipers
Polyester cleanroom wipers are designed for ultra-critical cleanrooms (ISO Class 3-5). Laser-cut, heat-sealed edges eliminate loose fibers
$188.30 - $1,856.09
Specifications
| Product Type | Cleanroom Wiper |
|---|---|
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
|
17-987-847
|
New Pig
WIP270 |
1500 Pk. |
N/A
|
|
|||||
|
17-987-848
|
New Pig
WIP271 |
150 Pk. |
N/A
|
|
|||||
Description
- Made from 100% continuous-filament polyester, these wipers are designed to have extremely low particle generation
- The laser-cut, heat-sealed edges are a crucial feature that eliminates loose fibers, which is critical for maintaining an ISO Class 3-5 cleanroom environment
- The heavy-weight, double-knit polyester construction provides a durable and tough wipe that can withstand rigorous scrubbing and use without tearing or falling apart
- The polyester material is compatible with a wide range of solvents and cleaning solutions, making it versatile for various applications in controlled environments
- The monofilament polyester fibers are highly absorbent, allowing for effective cleanup of spills and efficient application of cleaning solutions
- The wipers are cleanroom laundered, individually inspected, double-bagged, and vacuum-packed to prevent contamination before use, ensuring they meet strict cleanliness standards
- The wipers can be sterilized using an autoclave, a necessary feature for industries like pharmaceuticals and biotechnology where sterile conditions are mandatory
Specifications
| Cleanroom Wiper | |
| 23 cm | |
| 23 cm | |
| Autoclavable | |
| Single-use |
| 9 in. | |
| 9 in. | |
| Polyester | |
| White | |
| Non-sterile |