missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Heavy Wall Pressure Vessels
GREENER_CHOICE

Catalog No. 31502375
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
4 mL
10 mL
20 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31502375 1 mL
31502376 2 mL
31502377 4 mL
31502378 10 mL
31502379 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31502375 Supplier Synthware™ Supplier No. P160701

Vessels feature an internal thread for use with Teflon™ bushing as a pressure seal. Unique design allows the vessel to be loosened and tightened by hand for easy access.

  • Internal thread for use with Teflon™ bushing as a pressure seal
  • Vessel can be loosened/tightened by hand for easy access
  • O-ring is positioned on the bushing above the thread for improved sealing
  • Complete apparatus includes vessel, Teflon™ bushing, and EP™ O-ring
  • Ideal for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the presence of lime

Specifications

Capacity (Metric) 1 mL
Thread Size #7
For Use With (Application) Pressure Reactions, Polymerization, and Halogen Analysis
Includes Vessel, Teflon™ Bushing, EP™ O-Ring
Shape Cylindrical
Length (Metric) 25 mm
Diameter (Metric) Outer 13 mm
Material Borosilicate Glass