missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy-Wall Gum Rubber Tubing

Catalog No. 14182C
Change view
Click to view available options
Diameter (Metric) Inner:
12.7 mm
19.1 mm
Diameter (Metric) Outer:
31.75 mm
38.1 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
14182C 12.7 mm 31.75 mm
14182D 19.1 mm 38.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14182C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Red tubing with low vapor pressure

  • Made with dry natural rubber
  • Available in variety of sizes
  • Color: Red

Specifications

Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material Gum Rubber
Diameter (English) Outer 1 1/4 in.
Diameter (Metric) Outer 31.75 mm
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.37 in.
Thickness (Metric) 9.4 mm
For Use With Vacuum pump
Color Red
Show More Show Less