missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Heavy Wall Glass Test Tubes
Description
- Made of borosilicate glass 3.3
Specifications
Specifications
| Capacity (Metric) | 45 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass (3.3) |
| Shape | Cylindrical |
| Disposable | Reusable |
| Quantity | 100 Tubes/Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 24 mm |
| Show More |