missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Heavy Wall Cylindrical Pressure Vessels
GREENER_CHOICE

Catalog No. 31502248
Change view
Click to view available options
Capacity (Metric):
15 mL
35 mL
38 mL
48 mL
100 mL
120 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31502248 120 mL
31502243 15 mL
31502244 35 mL
31502245 38 mL
31502246 48 mL
31502247 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31502248 Supplier Synthware™ Supplier No. P160006D

missing translation for 'validMainframeMsg'

Cylindrical vessels feature a protective coating with a working temperature ranging from -40°C to 80°C.

  • Protective coating has a working temperature ranging from -40°C to 80°C
  • Coating may yellow over time, but will not affect the vessel's integrity
  • Complete apparatus is supplied with a vessel, Teflon™ bushing, and an EP™ O-ring
  • Always work behind a safety shield since there is a possibility that glass vessels can break under pressure

Specifications

Max. Pressure 88 psi
Includes Teflon™ Bushing, EP™ O-Ring
Surface Coating Protective
Material Glass
Capacity (English) 4.05 oz.
Diameter (Metric) Outer 46 mm
Length (Metric) 130 mm
Capacity (Metric) 120 mL
Shape Cylindrical
Thread Size #15