missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Heavy Wall Cylindrical Pressure Vessels
GREENER_CHOICE

Catalog No. 31502243
Change view
Click to view available options
Capacity (Metric):
15 mL
35 mL
38 mL
48 mL
100 mL
120 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31502243 15 mL
31502244 35 mL
31502245 38 mL
31502246 48 mL
31502247 100 mL
31502248 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31502243 Supplier Synthware™ Supplier No. P160001D

Cylindrical vessels feature a protective coating with a working temperature ranging from -40°C to 80°C.

  • Protective coating has a working temperature ranging from -40°C to 80°C
  • Coating may yellow over time, but will not affect the vessel's integrity
  • Complete apparatus is supplied with a vessel, Teflon™ bushing, and an EP™ O-ring
  • Always work behind a safety shield since there is a possibility that glass vessels can break under pressure

Specifications

Material Glass
Surface Coating Protective
Length (Metric) 70 mm
Max. Pressure 88 psi
Shape Cylindrical
Capacity (Metric) 15 mL
Diameter (Metric) Outer 26 mm
Capacity (English) 0.50 oz.
Includes Teflon™ Bushing, EP™ O-Ring
Thread Size #15