missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy Duty Wall Mount Bracket
GREENER_CHOICE

Catalog No. 06000041
Change view
Click to view available options
Depth (English):
18 in.
23 in.
Depth (Metric):
45.7 cm
58.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Depth (Metric)
06000041 23 in. 58.4 cm
06000040 18 in. 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000041

Fisherbrand™ Heavy Duty Wall Mount Bracket is used to support work surfaces.

  • In-wall blocking required
  • 2 in. wide return flange with mounting holes at top and rear

Specifications

Product Type Bracket
Color White
Depth (Metric) 58.4 cm
Height (Metric) 61 cm
Load Bearing Capacity (English) 550 lb.
Load Bearing Capacity (Metric) 249.5 kg
Width (Metric) 5.1 cm
Depth (English) 23 in.
Height (English) 24 in.
Width (English) 2 in.
Includes 1 Bracket
Material Steel (11 ga.)
Show More Show Less