missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy-Duty Iron Crucibles

Catalog No. 13812154
Change view
Click to view available options
Capacity (Metric):
20 mL
100 mL
200 mL
400 mL
Diameter (Metric) Outer:
36mm
56mm
68mm
94mm
Height (Metric):
26mm
48mm
60mm
65mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
13812154 400 mL 94mm 65mm
13812153 200 mL 68mm 60mm
13812151 20 mL 36mm 26mm
13812152 100 mL 56mm 48mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13812154

Fisherbrand Heavy-Duty Crucibles can withstand temperatures up to 500°C (932°F)

  • Made from one-piece iron
  • Heavy-duty crucibles are designed for high-temperature applications
  • Ideal, but not limited to, for alkali and peroxide fusions
  • Low-form, wide-base style
  • Trimmed and spun to final form
  • Withstands temperatures up to 650°C (1202°F)
  • Covers sold separately

Specifications

Material Iron
For Use With (Application) For alkalis and peroxide fusions
Max. Temperature (Metric) 500°C
Capacity (Metric) 400 mL
Diameter (Metric) Outer 94mm
Height (Metric) 65mm
Product Type Crucible