missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty Iron Crucibles
Description
- Made from one-piece iron
- Heavy-duty crucibles are designed for high-temperature applications
- Ideal, but not limited to, for alkali and peroxide fusions
- Low-form, wide-base style
- Trimmed and spun to final form
- Withstands temperatures up to 650°C (1202°F)
- Covers sold separately
Specifications
Specifications
| Material | Iron |
| For Use With (Application) | For alkalis and peroxide fusions |
| Max. Temperature (Metric) | 500°C |
| Capacity (Metric) | 200 mL |
| Diameter (Metric) Outer | 68mm |
| Height (Metric) | 60mm |
| Product Type | Crucible |