missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Heavy-Duty SMS Coverall
Keystone Safety Heavy-Duty SMS Coverall is a latex free coverall that is made from high quality materials and comfortable to wear. It conforms to ANSI specs and has a strong/high tensile strength. This durable yet light-weight coverall is disposable with surged seams.
Supplier: Keystone Safety CVLSMSREGE4XLWHITE
Description
- Fluid and Tear/Puncture Resistant
- 100% Latex Free
- Soft & Durable
Specifications
| Single-use Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Collared | |
| Stitched | |
| Particle, Liquid | |
| None |
| 4X-Large | |
| SMS Fabric | |
| Single-use | |
| Elastic | |
| Zipper | |
| Non-sterile | |
| Yes | |
| Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |