missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag

Catalog No. 01671701
Change view
Click to view available options
Length (English):
16 in.
17 in.
18 in.
20 in.
21 in.
22 in.
24 in.
26 in.
28 in.
30 in.
35 in.
36 in.
48 in.
Capacity (English):
135 oz.
176 oz.
198 oz.
220 oz.
258 oz.
312 oz.
330 oz.
408 oz.
486 oz.
510 oz.
550 oz.
662 oz.
705 oz.
790 oz.
870 oz.
920 oz.
1260 oz.
1680 oz.
2256 oz.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Capacity (English)
01671701 16 in. 135 oz.
01671700 17 in. 176 oz.
01671699 21 in. 220 oz.
01671698 18 in. 198 oz.
01671697 22 in. 312 oz.
01671696 20 in. 258 oz.
01671695 22 in. 330 oz.
01671694 24 in. 408 oz.
01671693 30 in. 510 oz.
01671692 28 in. 550 oz.
01671691 26 in. 486 oz.
01671690 24 in. 510 oz.
01671689 30 in. 662 oz.
01671688 35 in. 790 oz.
01671687 30 in. 705 oz.
01671686 36 in. 920 oz.
01671685 30 in. 870 oz.
01671684 36 in. 1260 oz.
01671683 48 in. 1680 oz.
01671682 48 in. 2256 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 01671701 Supplier Keystone Cleanroom Products Supplier No. BGSMS3SS09.516
Only null left

This product's superior barrier prevents liquid and microbial penetration.

  • Convenient, time saving self-seal closure system
  • Significant improvement versus cutting and wrapping with sheets and tape
  • Manufactured and packaged in a certified ISO6 Cleanroom
  • Strong, rip and tear resistant 50 gsm SMS material
  • Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
  • Made in the USA

Specifications

Basis Weight 50 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-adhesive
Color Light Blue
Disposable Single-use
For Use With (Application) Steam Sterilisation
Material Non-woven Fabric
Sterility Non-sterile
Latex Free Yes
Thickness (English) 50 gsm
Length (English) 16 in.
Width (English) 9.5 in.
Product Type Autoclave Bag
Capacity (English) 135 oz.
Capacity (Metric) 3.99 L
Length (Metric) 41 cm
Width (Metric) 24 cm
Thickness (Metric) 50 gsm
Show More Show Less