missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag
This product's superior barrier prevents liquid and microbial penetration.
Supplier: Keystone Cleanroom Products BGSMS3SS3648
Description
- Convenient, time saving self-seal closure system
- Significant improvement versus cutting and wrapping with sheets and tape
- Manufactured and packaged in a certified ISO6 Cleanroom
- Strong, rip and tear resistant 50 gsm SMS material
- Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
- Made in the USA
Specifications
| 50 gsm | |
| CoC | |
| Light Blue | |
| Steam Sterilisation | |
| Non-sterile | |
| 50 gsm | |
| 36 in. |
| Autoclavable | |
| Self-adhesive | |
| Single-use | |
| Non-woven Fabric | |
| Yes | |
| 48 in. | |
| Autoclave Bag |