missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Heavy Duty PVC Coated Seamless Knit Jersey Gloves
PVC coating is breathable while also minimizing the absorption of water, oil, and grease. Cotton jersey liner ensures a soft, lightweight fit.
$6.84 - $7.23
Specifications
| Coated Area | Full Glove |
|---|---|
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
11-388-131C
|
SHOWA™
962L10 |
Large |
Pair for $6.84
Case of 72 Pair for $458.64
|
|
|||||
|
11-388-131B
|
SHOWA™
962M09 |
Medium |
Pair for $7.23
Case of 72 Pair for $468.72
|
|
|||||
Description
- PVC coating ensures breathability
- Easy donning and doffing with slip on design
- Cotton jersey liner is soft and lightweight
- Outer layer minimizes absorption of water, oil, and grease
- Texturized grip for wet or oily applications
Specifications
| Full Glove | |
| PVC | |
| Fully Textured | |
| Seamless Knit Gloves | |
| Open | |
| 962 |
| Seamless Knit | |
| Yellow | |
| Specific | |
| Landscaping, Utility Work, and Wood Cutting | |
| Cotton Jersey |