missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Heavy Duty Glass Filter Funnel

Heavy Duty Glass Filter Funnel features a thick wall design for enhanced durability.

$19.61 - $37.29

Specifications

Material Borosilicate Glass
Angle 60°
Autoclavable Autoclavable
Color Clear
Description Plain stem
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric)Top Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric)Top Height (Metric) Price Quantity & Availability  
S89480
View Documents Promotion Details
Eisco™
CH0458C
75 mm 10.2 cm
Each for $19.61
Only null left
 
S89481
View Documents Promotion Details
Eisco™
CH0458D
100 mm 12.7 cm
Each for $37.29
Only null left
 
Description

Description

  • Made of high-quality borosilicate 3.3 glass
  • Thick wall design
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Specifications

Borosilicate Glass
Autoclavable
Plain stem
Transferring liquids
1
Glass
60°
Clear
No
1
Filter Funnel
Videos
SDS
Documents

Documents