missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Heavy Duty Cast Iron Retort Base

Catalog No. p-7088634
Change view
Click to view available options
Dimensions (L x W):
20 x 13 cm
25 x 16 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24244 20 x 13 cm
S24245 25 x 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24244 Supplier Eisco™ Supplier No. CH0654A
Only null left

This base meets all international standards and is manufactured of over 4 lb. of sturdy cast iron before being power coated with a chemical resistant, visually aesthetic, blue paint.

  • Rectangular retort base made of chemical-resistant cast iron with a blue coating
  • Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately). Best used with Eisco Labs rod series: CH0657, CH0658, CH0659
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups

Specifications

Material Cast Iron
Height (Metric) 2.54 cm
Height (English) 1 in.
Dimensions (L x W) 20 x 13 cm
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 5 in.
Width (Metric) 13 cm
Includes Tapped hole 10 x 1.5 mm threaded rod
Product Type Retort Stand Base
Shape Rectangular
Thread Size 10 x 1.5 mm
Autoclavable Autoclavable
Color Blue
Description Chemical-resistant
Finish Powder Coated
For Use With (Application) For science classrooms, household laboratories and basic professional laboratory setups
For Use With (Equipment) For holding and manipulating an experimental apparatus.
Quantity 1
Weight (English) 3 lb.
Weight (Metric) 1500 g
Show More Show Less