missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Heavy Duty Cast Iron Retort Base
This base meets all international standards and is manufactured of over 4 lb. of sturdy cast iron before being power coated with a chemical resistant, visually aesthetic, blue paint.
Supplier: Eisco™ CH0654B
Description
- Rectangular retort base made of chemical-resistant cast iron with a blue coating
- Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately). Best used with Eisco Labs rod series: CH0657, CH0658, CH0659
- The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups
Chemical Identifiers
| Cast Iron | |
| Retort Stand Base | |
| 10 x 1.5 mm | |
| Blue | |
| Powder Coated | |
| For holding and manipulating an experimental apparatus. |
| Tapped hole 10 x 1.5 mm threaded rod | |
| Rectangular | |
| Autoclavable | |
| Chemical-resistant | |
| For science classrooms, household laboratories and basic professional laboratory setups | |
| 1 |
Specifications
| Cast Iron | |
| 0.5 in. | |
| 10 in. | |
| 6 in. | |
| Tapped hole 10 x 1.5 mm threaded rod | |
| Rectangular | |
| Autoclavable | |
| Chemical-resistant | |
| For science classrooms, household laboratories and basic professional laboratory setups | |
| 1 | |
| 1.9 kg |
| 226.79 g | |
| 25 x 16 cm | |
| 25.4 cm | |
| 15.24 cm | |
| Retort Stand Base | |
| 10 x 1.5 mm | |
| Blue | |
| Powder Coated | |
| For holding and manipulating an experimental apparatus. | |
| 4.2 lb. |