missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Heavy Duty Boss Head, Chrome Plated, up to 20mm rods

Catalog No. S24267
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24267 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24267 Supplier Eisco™ Supplier No. CH0665A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This heavy duty boss head is die casted alloy with a chrome plated finish. It accepts rods up to 20mm in diameter at a right angle to one another. Large thumb screw for adjustments.

Specifications

Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 5 cm
Height (English) 2 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 2 in.
Width (Metric) 5 cm
Color Gray
Jaw Type Fixed