missing translation for 'onlineSavingsMsg'
Learn More

Mopec Heavy Duty Body Tray with Hand Slots

Catalog No. 21381326
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21381326 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21381326 Supplier Mopec Supplier No. JC027D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Body trays are engineered from high-quality stainless steel to withstand daily use in pathology and mortuary settings. Each tray is durable and a professional-grade equipment that meets the demands of clinical and post-mortem environments.

Construction

  • Fits 27 in. tray
  • Features a flat surface with sloped sides and 2 hand slots at each end
  • Sloped sides to allow for easy loading and unloading
  • Creased to allow for draining to the included drain hole
  • Includes drain plug and chain

Materials

  • 304 stainless steel, 18GA, sheet metal has a polished No. 4 finish

Dimensions

  • 77.5 L x 27 W x 2.75 in. H

Capacity

  • 375 lb.

Specifications

Product Type Body Tray
Material Stainless Steel
Height (English) 2.75 in.
Length (English) 27 in.
Width (English) 77.5 in.