missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Heavy Duty Body Bag with Envelope Zipper and Handles

Catalog No. 22445250
Change view
Click to view available options
Size:
Adult
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445250 Adult
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445250 Supplier Mopec™ Supplier No. BE167EZ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to be similar to Dept. of Defense (DOD) Specification NSN: 9930-01-331-6244 in strength and durability, this heavy duty body bag contains deviations in order to improve production time during the height of the COVID-19 crisis.

  • Made of PVC-supported vinyl
  • 100% leakproof
  • Heat-sealed seams
  • 6 handles

Specifications

Closure Type Envelope Zipper
Color Black
Material PVC-supported Vinyl
Size Adult
Thickness (English) 18 mil
Dimensions (L x W) 36 x 96 in.
Length (English) 36 in.
Width (English) 96 in.
Product Type Heavy-duty Body Bag
Capacity (English) ≥100 lb.
Length (Metric) 90 cm
Width (Metric) 244 cm
Show More Show Less